External-E E-Clip, Steel, Black Phosphate Finish
Mfr # RE-037
Zoro # G9139420
product price: $0.12
/eaSold in multiples of 250 for $30.00
Key Features
Type
External-E
Fits Shaft Diameter
0.375 in
Fits Groove Diameter
0.303"
Material
Steel
Finish
Black Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RE-037
Zoro #
G9139420
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
0.375 in
Fits Groove Diameter
0.303"
Thickness
0.035 in
Free Outside Diameter
0.292
Fits Groove Depth
0.036
Clearance Dia. (Released)
0.68
Fits Groove Width
0.039
Details
Item
E-Clip
Type
External-E
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Rockwell Hardness
HRC 34-43
Thickness Tolerance
±.002
Description
E-Clip,Retaining Reinforced,3/8",CS PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.