Zoro Homepage

External-E E-Clip, Steel, Black Phosphate Finish

  • Mfr # RE-050

  • Zoro # G9139630


product price: $0.13
/ea
Sold in multiples of 150 for $19.50

Key Features

Type
External-E
Fits Shaft Diameter
1/2 in
Material
Steel
Finish
Black Phosphate
Thickness
0.042 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE-050
Zoro #
G9139630
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
1/2 in
Fits Groove Diameter
0.396"
Thickness
0.042 in
Free Outside Diameter
0.385"
Clearance Dia. (Released)
0.83
Fits Groove Width
0.046
Fits Groove Depth
0.052

Details

Item
E-Clip
Type
External-E
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Rockwell Hardness
HRC 34-43
Thickness Tolerance
±.002

Description

E-Clip,Retaining Reinforced,1/2",CS PH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.