External-E E-Clip, Steel, Black Phosphate Finish
Mfr # SE-017
Zoro # G9140708
product price: $0.08
/eaSold in multiples of 500 for $40.00
Key Features
Type
External-E
Fits Shaft Diameter
0.172 in
Fits Groove Diameter
0.13"
Material
Steel
Finish
Black Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SE-017
Zoro #
G9140708
UPC #
-
Country of Origin
Multiple
Dimensions
Fits Shaft Diameter
0.172 in
Fits Groove Diameter
0.13"
Thickness
0.025 in
Free Inside Diameter
1/8"
Details
Item
E-Clip
Type
External-E
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Thickness Tolerance
±.002
Description
E-Clip,Retaining Specia,Ext,11/64" CS PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.