External-E E-Clip, Steel, Black Phosphate Finish
Mfr # SE-037
Zoro # G9140586
product price: $0.12
/eaSold in multiples of 250 for $30.00
Key Features
Type
External-E
Fits Shaft Diameter
0.375 in
Fits Groove Diameter
0.31"
Material
Steel
Finish
Black Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SE-037
Zoro #
G9140586
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
0.375 in
Fits Groove Diameter
0.31"
Thickness
0.035 in
Free Inside Diameter
0.303"
Details
Item
E-Clip
Type
External-E
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Thickness Tolerance
±.002
Description
E-Clip,Retaining Specia,Ext,3/8" CS PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.