External-E E-Clip, Steel Zinc Plated Finish, 0.984 in Shaft Dia

  • Mfr # SE-098-Z3

  • Zoro # G600443877


product price:  $0.72
/ea
Sold in multiples of 53 for $38.16

Key Features

Type
External-E
Fits Shaft Diameter
0.984 in
Fits Groove Diameter
0.84"
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE-098-Z3
Zoro #
G600443877
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
0.984 in
Fits Groove Diameter
0.84"
Thickness
0.05 in
Free Inside Diameter
0.822"

Details

Item
E-Clip
Type
External-E
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch

Description

Stamped Rings-Plated. E-Clip Special External 63/64 CS Z3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.