External-E E-Clip, Steel Zinc Plated Finish, 5/16 in Shaft Dia, 50 PK
Mfr # RE-31ST ZD
Zoro # G010609986
product price:Â $7.75
/pk 50, $0.16/eaKey Features
Type
External-E
Fits Shaft Diameter
5/16 in
Fits Groove Diameter
0.25"
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RE-31ST ZD
Zoro #
G010609986
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
5/16 in
Fits Groove Diameter
0.25"
Thickness
0.025 in
Free Inside Diameter
0.242 in
Free Outside Diameter
0.588 in
Groove Diameter Tolerance
+/-0.003 in
Fits Groove Depth
0.031 in
Groove Width Tolerance
+/-0.003/0.000 in
Fits Groove Width
0.029 in
Clearance Diameter
0.61 in
Details
Item
E-Clip
Type
External-E
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Location Style
External
Thickness Tolerance
+/-0.002 in
Material Grade/Class
Not Graded
Ring Type
E-Style Retaining Ring
Ring Sub-Type
Heavy-Duty
Description
Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.025 in, Fits Shaft Diameter 5/16 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.25 in, Fits Groove Width 0.029 in, Fits Groove Depth 0.031 in, Free Inside Diameter 0.242 in, Free Outside Diameter 0.588 in, Clearance Diameter 0.61 in, Material Steel, Finish Zinc Plated, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type E-Style Retaining Ring, Thickness Tolerance +/-0.002 in
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.