External-E E-Clip, Steel, Zinc Plated Finish
Mfr # DE-032-ZC
Zoro # G9132825
product price: $0.04
/eaSold in multiples of 1000 for $40.00
Key Features
Type
External-E
Fits Shaft Diameter
4 mm
Fits Groove Diameter
3.2mm
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DE-032-ZC
Zoro #
G9132825
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
4 mm
Fits Groove Diameter
3.2mm
Thickness
0.60 mm
Free Outside Diameter
6.9mm
Details
Item
E-Clip
Type
External-E
Material
Steel
Finish
Zinc Plated
System of Measurement
Metric
Meets/Exceeds
DIN 6799
Thickness Tolerance
±M0.02
Description
E-Clip,Retaining External,M3.2 CS ZC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.