Shop ROTOR CLIP
See all product information
Create Account
External-E E-Clip, Steel, Zinc Plated Finish
- Mfr # SE-031-ZC
- Zoro # G9140717
product price:Â
$
0.11
/ea
Sold in multiples of 250 for
$27.50
Key Features
Type
External-E
Fits Shaft Diameter
0.313 in
Fits Groove Diameter
1/4"
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SE-031-ZC
- Zoro #
- G9140717
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fits Shaft Diameter
- 0.313 in
- Fits Groove Diameter
- 1/4"
- Thickness
- 0.025 in
- Free Inside Diameter
- 0.243"
Details
- Item
- E-Clip
- Type
- External-E
- Material
- Steel
- Finish
- Zinc Plated
- System of Measurement
- Inch
- Thickness Tolerance
- ±.002
- Location Style
- External
- Ring Type
- E-Style Retaining Ring
- Ring Sub-Type
- Standard
Description
E-Clip,Retaining Specia,Ext,5/16 In. CS ZC, Location Style External, Ring Type E-Style Retaining Ring, Ring Sub-Type Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.