External-E E-Clip, Steel Zinc Yellow Finish, 0.219 in Shaft Dia

  • Mfr # SE-021-ZD

  • Zoro # G9140601


product price:  $0.09
/ea
Sold in multiples of 300 for $27.00

Key Features

Type
External-E
Fits Shaft Diameter
0.219 in
Fits Groove Diameter
0.19"
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE-021-ZD
Zoro #
G9140601
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
0.219 in
Fits Groove Diameter
0.19"
Thickness
0.025 in
Free Inside Diameter
0.185"

Details

Item
E-Clip
Type
External-E
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Thickness Tolerance
±.002

Description

E-Clip,Retaining Specia,Ext,7/32" CS ZY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.