External-E E-Clip, Steel Zinc Yellow Finish, 0.875 in Shaft Dia
Mfr # E-087-ZD
Zoro # G9136340
product price: $0.49
/eaSold in multiples of 50 for $24.50
Key Features
Type
External-E
Material
Steel
Finish
Zinc Yellow
Thickness
0.05 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E-087-ZD
Zoro #
G9136340
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
0.875 in
Fits Groove Diameter
0.68"
Thickness
0.05 in
Free Inside Diameter
0.668"
Details
Item
E-Clip
Type
External-E
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Thickness Tolerance
±.002
Description
E-Clip,Retaining External,7/8",CS ZY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.