Zoro Homepage

External-E E-Clip, Steel, Zinc Yellow Finish, 100 PK

  • Mfr # SE-11ST ZD

  • Zoro # G2831105


product price: $3.69
/pk 100, $0.04/ea

Key Features

Type
External-E
Material
Steel
Finish
Zinc Yellow
Thickness
0.015 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-11ST ZD
Zoro #
G2831105
UPC #
848790020934
Country of Origin
United States

Dimensions

Fits Shaft Diameter
7/64 in
Fits Groove Diameter
0.079"
Thickness
0.015 in
Free Inside Diameter
0.076"
Free Outside Diameter
0.375"
Clearance Dia. Free O.D.
0.375 in
Groove Width Tolerance
+0.002/-0.000 in
Fits Groove Width
0.02 in
Fits Groove Depth
0.015 in
Clearance Dia. (Released)
0.39 in
Groove Diameter Tolerance
+0.002/-0.000 in
For Shaft Dia.
7/64 in

Details

Item
E-Clip
Type
External-E
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Meets/Exceeds
ASME
Tensile Strength (PSI)
100,000 psi
Rockwell Hardness
RC48-53
Thickness Tolerance
+/-0.002 in
Ring Sub-Type
Standard
Ring Type
E-Style Retaining Ring
Material Grade/Class
Ungraded
Manufacturer Location
Made in USA*
Location Style
External
Material Quality Standards
ASME
Free I.D.
0.076 in
Free O.D.
0.375 in

Description

E Style Retaining Ring,0.015 In. Thk,PK100, System of Measurement Inch, Location Style External, Thickness 0.015 in, Fits Shaft Diameter 7/64 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.079 in, Fits Groove Width 0.02 in, Fits Groove Depth 0.015 in, Free Inside Diameter 0.076 in, Free Outside Diameter 0.375 in, Material Steel, Finish Zinc Plated, Material Grade/Class Ungraded, Tensile Strength 100,000 psi, Ring Type E-Style Retaining Ring, Material Quality Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.