Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

External-E Retaining Ring, Stainless Steel, Plain Finish

  • Mfr # SHI-181-SS

  • Zoro # G9143727


product price: $15.35
/ea
Sold in multiples of 2 for $30.70

Key Features

Type
External-E
Fits Groove Diameter
1.708"
Material
Stainless Steel
Finish
Plain
Thickness
0.062 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHI-181-SS
Zoro #
G9143727
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
1.813 in
Fits Groove Diameter
1.708"
Thickness
0.062 in
Free Inside Diameter
1.675"
Groove Width Tolerance
+.004" / -.000"

Details

Item
Retaining Ring
Type
External-E
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
±.003"

Description

Snap,Retaining Ring,Inv Ext,1-13/16" SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.