Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

External-E Retaining Ring, Stainless Steel, Plain Finish

  • Mfr # SHI-200-SS

  • Zoro # G9143657


product price: $13.99
/ea
Sold in multiples of 2 for $27.98

Key Features

Type
External-E
Fits Groove Diameter
1.886"
Material
Stainless Steel
Finish
Plain
Thickness
0.062 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHI-200-SS
Zoro #
G9143657
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
2 in
Fits Groove Diameter
1.886"
Thickness
0.062 in
Free Inside Diameter
1.850"
Groove Width Tolerance
+.004" / -.000"

Details

Item
Retaining Ring
Type
External-E
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
±.003"

Description

Snap,Retaining Ring,Inverted Ext,2"SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.