Zoro Homepage

External-E Retaining Ring, Steel Black Phosphate Finish, 0.875 in Shaft Dia

  • Mfr # SHI-087

  • Zoro # G9143517


product price: $0.38
/ea
Sold in multiples of 100 for $38.00

Key Features

Type
External-E
Fits Groove Diameter
0.821"
Material
Steel
Finish
Black Phosphate
Thickness
0.042 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHI-087
Zoro #
G9143517
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
0.875 in
Fits Groove Diameter
0.821"
Thickness
0.042 in
Free Inside Diameter
0.810"
Groove Width Tolerance
+.003" / -.000"

Details

Item
Retaining Ring
Type
External-E
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Thickness Tolerance
±.002"

Description

Snap,Retaining Ring,Inverted Ext,7/8"PH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.