External-E Retaining Ring, Steel Black Phosphate Finish, 1.438 in Shaft Dia
Mfr # SHI-143
Zoro # G9143395
product price: $0.99
/eaSold in multiples of 25 for $24.75
Key Features
Type
External-E
Material
Steel
Finish
Black Phosphate
Thickness
0.050 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHI-143
Zoro #
G9143395
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
1.438 in
Fits Groove Diameter
1.35"
Thickness
0.050 in
Free Inside Diameter
1.333"
Groove Width Tolerance
+.004" / -.000"
Details
Item
Retaining Ring
Type
External-E
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Thickness Tolerance
±.002"
Description
Snap,Retaining Ring,Inv Ext,1-7/16" PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.