Zoro Homepage

External-E Retaining Ring, Steel Black Phosphate Finish, 15 mm Shaft Dia

  • Mfr # DSHI-015

  • Zoro # G300443665


product price: $0.22
/ea
Sold in multiples of 163 for $35.86

Key Features

Type
External-E
Fits Groove Diameter
14.3mm
Material
Steel
Finish
Black Phosphate
Thickness
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSHI-015
Zoro #
G300443665
UPC #
-
Country of Origin
Multiple

Dimensions

Fits Shaft Diameter
15 mm
Fits Groove Diameter
14.3mm
Thickness
1 mm
Free Inside Diameter
13.8mm

Details

Item
Retaining Ring
Type
External-E
Material
Steel
Finish
Black Phosphate
System of Measurement
Metric

Description

Stamped Rings-Phosphate. Snap Ring Inverted External M15 CS PH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.