Zoro Homepage

External-E Retaining Ring, Steel Black Phosphate Finish, 1.969 in Shaft Dia

  • Mfr # SHI-196

  • Zoro # G400444234


product price: $0.97
/ea
Sold in multiples of 36 for $34.92

Key Features

Type
External-E
Fits Groove Diameter
1.857"
Material
Steel
Finish
Black Phosphate
Thickness
0.062 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHI-196
Zoro #
G400444234
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
1.969 in
Fits Groove Diameter
1.857"
Thickness
0.062 in
Free Inside Diameter
1.819"

Details

Item
Retaining Ring
Type
External-E
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch

Description

Stamped Rings-Phosphate. Snap Ring Inverted Ext 1-31/32 CS PH ROW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.