Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

External-E Retaining Ring, Steel, Black Phosphate Finish

  • Mfr # DSHI-016

  • Zoro # G9136115


product price: $0.22
/ea
Sold in multiples of 120 for $26.40

Key Features

Type
External-E
Fits Groove Diameter
15.2mm
Material
Steel
Finish
Black Phosphate
Thickness
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DSHI-016
Zoro #
G9136115
UPC #
-
Country of Origin
Multiple

Dimensions

Fits Shaft Diameter
16 mm
Fits Groove Diameter
15.2mm
Thickness
1 mm
Free Inside Diameter
14.7mm

Details

Item
Retaining Ring
Type
External-E
Material
Steel
Finish
Black Phosphate
System of Measurement
Metric

Description

Snap,Retaining Ring,Inverted Ext,M16 PH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.