External Push-On Retaining Ring, Spring Steel Black Phosphate Finish, 10 mm Shaft Dia, 100 PK
Mfr # DTX-10ST PD
Zoro # G310609952
product price: $9.69
/pk 100, $0.10/ea
Sold in multiples of 2 for $19.38
Key Features
Type
External Push-On
Fits Shaft Diameter
10 mm
Fits Groove Diameter
9.85mm
Material
Spring Steel
Finish
Black Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DTX-10ST PD
Zoro #
G310609952
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
10 mm
Fits Groove Diameter
9.85mm
Thickness
0.30 mm
Free Inside Diameter
9.75 mm
Free Outside Diameter
16 mm
Fits Groove Width
0.6 mm
Groove Diameter Tolerance
-0.090 mm
Clearance Diameter Type
Free OD
Details
Item
Retaining Ring
Type
External Push-On
Material
Spring Steel
Finish
Black Phosphate
System of Measurement
Metric
Ring Type
Self-Locking Retaining Ring
Location Style
External
Material Grade/Class
1060-1090
Ring Sub-Type
Curved Rim Tooth-Locking
Description
Retaining Ring, System of Measurement Metric, Location Style External, Thickness 0.3 mm, Fits Shaft Diameter 10 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 9.85 mm, Fits Groove Width 0.6 mm, Fits Groove Depth Not Applicable, Free Inside Diameter 9.75 mm, Free Outside Diameter 16 mm, Clearance Diameter Not Applicable, Material Spring Steel, Finish Black Phosphate, Material Grade/Class 1060-1090, Tensile Strength Not Applicable, Ring Type Self-Locking Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.