External Push-On Retaining Ring, Spring Steel Black Phosphate Finish, 18 mm Shaft Dia, 50 PK

  • Mfr # DTX-18ST PD

  • Zoro # G110609893


product price: $9.19
/pk 50, $0.18/ea
Sold in multiples of 2 for $18.38

Key Features

Type
External Push-On
Fits Groove Diameter
17.8mm
Material
Spring Steel
Finish
Black Phosphate
Thickness
0.40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTX-18ST PD
Zoro #
G110609893
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
18 mm
Fits Groove Diameter
17.8mm
Thickness
0.40 mm
Free Inside Diameter
17.6 mm
Free Outside Diameter
27 mm
Clearance Diameter Type
Free OD
Groove Diameter Tolerance
-0.110 mm
Fits Groove Width
1 mm

Details

Item
Retaining Ring
Type
External Push-On
Material
Spring Steel
Finish
Black Phosphate
System of Measurement
Metric
Ring Type
Self-Locking Retaining Ring
Location Style
External
Material Grade/Class
1060-1090
Ring Sub-Type
Curved Rim Tooth-Locking

Description

Retaining Ring, System of Measurement Metric, Location Style External, Thickness 0.4 mm, Fits Shaft Diameter 18 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 17.8 mm, Fits Groove Width 1 mm, Fits Groove Depth Not Applicable, Free Inside Diameter 17.6 mm, Free Outside Diameter 27 mm, Clearance Diameter Not Applicable, Material Spring Steel, Finish Black Phosphate, Material Grade/Class 1060-1090, Tensile Strength Not Applicable, Ring Type Self-Locking Retaining Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.