External Push-On Retaining Ring, Spring Steel Black Phosphate Finish, 25 mm Shaft Dia, 25 PK

  • Mfr # DTX-25ST PD

  • Zoro # G210610058


product price: $10.49
/pk 25, $0.42/ea
Sold in multiples of 2 for $20.98

Key Features

Type
External Push-On
Fits Groove Diameter
24.75mm
Material
Spring Steel
Finish
Black Phosphate
Thickness
0.50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTX-25ST PD
Zoro #
G210610058
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
25 mm
Fits Groove Diameter
24.75mm
Thickness
0.50 mm
Free Inside Diameter
24.5 mm
Free Outside Diameter
34 mm
Groove Diameter Tolerance
-0.130 mm
Fits Groove Width
1 mm
Clearance Diameter Type
Free OD

Details

Item
Retaining Ring
Type
External Push-On
Material
Spring Steel
Finish
Black Phosphate
System of Measurement
Metric
Ring Type
Self-Locking Retaining Ring
Location Style
External
Material Grade/Class
1060-1090
Ring Sub-Type
Curved Rim Tooth-Locking

Description

Retaining Ring, System of Measurement Metric, Location Style External, Thickness 0.5 mm, Fits Shaft Diameter 25 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 24.75 mm, Fits Groove Width 1 mm, Fits Groove Depth Not Applicable, Free Inside Diameter 24.5 mm, Free Outside Diameter 34 mm, Clearance Diameter Not Applicable, Material Spring Steel, Finish Black Phosphate, Material Grade/Class 1060-1090, Tensile Strength Not Applicable, Ring Type Self-Locking Retaining Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.