Shop ROTOR CLIP
See all product information
Create Account
External Push-On Retaining Ring, Spring Steel Zinc Plated Finish, 16 mm Shaft Dia, 10 PK
- Mfr # DTX-16ST Z3X
- Zoro # G810609858
product price:Â
$
6.49
/pk of 10, $0.65/ea
Sold in multiples of 2Â pks for
$12.98
Key Features
Type
External Push-On
Fits Shaft Diameter
16 mm
Fits Groove Diameter
15.8mm
Material
Spring Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DTX-16ST Z3X
- Zoro #
- G810609858
- UPC #
- -
- Country of Origin
- United States
- Item
- Retaining Ring
- Type
- External Push-On
- Material
- Spring Steel
- Finish
- Zinc Plated
- System of Measurement
- Metric
- Material Grade/Class
- 1060-1090
- Location Style
- External
- Ring Type
- Self-Locking Retaining Ring
- Ring Sub-Type
- Curved Rim Tooth-Locking
- Shell Material
- Spring Steel
- Traction Material
- Spring Steel
Dimensions
- Fits Shaft Diameter
- 16 mm
- Fits Groove Diameter
- 15.8mm
- Thickness
- 0.4 mm
- Free Inside Diameter
- 15.6 mm
- Free Outside Diameter
- 24.5 mm
- Fits Groove Width
- 1 mm
Description
Retaining Ring, System of Measurement Metric, Location Style External, Thickness 0.4 mm, Fits Shaft Diameter 16 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 15.8 mm, Fits Groove Width 1 mm, Fits Groove Depth Not Applicable, Free Inside Diameter 15.6 mm, Free Outside Diameter 24.5 mm, Clearance Diameter Not Applicable, Material Spring Steel, Finish Zinc Plated, Material Grade/Class 1060-1090, Tensile Strength Not Applicable, Ring Type Self-Locking Retaining Ring
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.