External Push-On Retaining Ring, Spring Steel Zinc Plated Finish, 7 mm Shaft Dia, 50 PK

  • Mfr # DTX-7ST Z3X

  • Zoro # G210609960


product price:  $9.65
/pk 50, $0.19/ea
Sold in multiples of 2 for $19.30

Key Features

Type
External Push-On
Fits Groove Diameter
6.9mm
Material
Spring Steel
Finish
Zinc Plated
Thickness
0.25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DTX-7ST Z3X
Zoro #
G210609960
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
7 mm
Fits Groove Diameter
6.9mm
Thickness
0.25 mm
Free Inside Diameter
6.8 mm
Free Outside Diameter
12 mm
Clearance Diameter Type
Free OD
Fits Groove Width
0.4 mm
Groove Diameter Tolerance
-0.075 mm

Details

Item
Retaining Ring
Type
External Push-On
Material
Spring Steel
Finish
Zinc Plated
System of Measurement
Metric
Ring Type
Self-Locking Retaining Ring
Location Style
External
Material Grade/Class
1060-1090
Ring Sub-Type
Curved Rim Tooth-Locking

Description

Retaining Ring, System of Measurement Metric, Location Style External, Thickness 0.25 mm, Fits Shaft Diameter 7 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 6.9 mm, Fits Groove Width 0.4 mm, Fits Groove Depth Not Applicable, Free Inside Diameter 6.8 mm, Free Outside Diameter 12 mm, Clearance Diameter Not Applicable, Material Spring Steel, Finish Zinc Plated, Material Grade/Class 1060-1090, Tensile Strength Not Applicable, Ring Type Self-Locking Retaining Ring

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products