External Push-On Retaining Ring, Stainless Steel Plain Finish, 9/16 in Shaft Dia, 5 PK

  • Mfr # TX-56SS

  • Zoro # G910609918


product price:  $9.95
/pk 5, $1.99/ea
Sold in multiples of 2 for $19.90

Key Features

Type
External Push-On
Fits Shaft Diameter
9/16 in
Material
Stainless Steel
Finish
Plain
Thickness
0.015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TX-56SS
Zoro #
G910609918
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
9/16 in
Thickness
0.015 in
Free Outside Diameter
0.889 in
Clearance Diameter Type
Free OD

Details

Item
Retaining Ring
Type
External Push-On
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Material Grade/Class
Not Graded
Location Style
External
Ring Type
Self-Locking Retaining Ring
Standards
REACH Compliant, RoHS Compliant
Thickness Tolerance
+/-0.002 in
Ring Sub-Type
Curved Rim Tooth-Locking

Description

Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.015 in, Fits Shaft Diameter 9/16 in, For Bore Diameter Not Applicable, Fits Groove Diameter Not Applicable, Fits Groove Width Not Applicable, Fits Groove Depth Not Applicable, Free Inside Diameter Not Applicable, Free Outside Diameter 0.889 in, Clearance Diameter Not Applicable, Material Stainless Steel, Finish Plain, Material Grade/Class Not Graded, Tensile Strength Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.