Zoro Homepage

External Push-On Retaining Ring, Steel Black Phosphate Finish, 1 in Shaft Dia

  • Mfr # TX-100-SP

  • Zoro # G9146405


product price: $0.49
/ea
Sold in multiples of 50 for $24.50

Key Features

Type
External Push-On
Fits Shaft Diameter
1 in
Material
Steel
Finish
Black Phosphate
Thickness
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TX-100-SP
Zoro #
G9146405
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
1 in
Thickness
0.02 in
Free Outside Diameter
1.327"

Details

Item
Retaining Ring
Type
External Push-On
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch

Description

Push-On,Retaining Rnfrcd Ext,,1 .02 THK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.