External Push-On Retaining Ring, Steel Black Phosphate Finish, 12 mm Shaft Dia, 100 PK

  • Mfr # DTX-12ST PD

  • Zoro # G110609985


product price: $10.19
/pk 100, $0.10/ea

Key Features

Type
External Push-On
Fits Groove Diameter
11.85mm
Material
Steel
Finish
Black Phosphate
Thickness
0.30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DTX-12ST PD
Zoro #
G110609985
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
12 mm
Fits Groove Diameter
11.85mm
Thickness
0.30 mm
Free Inside Diameter
11.7 mm
Free Outside Diameter
18 mm
Groove Diameter Tolerance
-0.110 mm
Fits Groove Width
0.6 mm

Details

Item
Retaining Ring
Type
External Push-On
Material
Steel
Finish
Black Phosphate
System of Measurement
Metric
Standards
REACH Compliant, RoHS Compliant
Material Grade/Class
Not Graded
Location Style
External
Ring Type
Self-Locking Retaining Ring
Ring Sub-Type
Curved Rim Tooth-Locking

Description

Retaining Ring, System of Measurement Metric, Location Style External, Thickness 0.3 mm, Fits Shaft Diameter 12 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 11.85 mm, Fits Groove Width 0.6 mm, Fits Groove Depth Not Applicable, Free Inside Diameter 11.7 mm, Free Outside Diameter 18 mm, Clearance Diameter Not Applicable, Material Steel, Finish Black Phosphate, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Self-Locking Retaining Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.