External Push-On Retaining Ring, Steel Black Phosphate Finish, 14 mm Shaft Dia, 100 PK

  • Mfr # DTX-14ST PD

  • Zoro # G510609899


product price: $11.29
/pk 100, $0.11/ea

Key Features

Type
External Push-On
Fits Groove Diameter
13.8mm
Material
Steel
Finish
Black Phosphate
Thickness
0.30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DTX-14ST PD
Zoro #
G510609899
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
14 mm
Fits Groove Diameter
13.8mm
Thickness
0.30 mm
Free Inside Diameter
13.7 mm
Free Outside Diameter
20.5 mm
Groove Diameter Tolerance
-0.110 mm
Fits Groove Width
1 mm

Details

Item
Retaining Ring
Type
External Push-On
Material
Steel
Finish
Black Phosphate
System of Measurement
Metric
Material Grade/Class
Not Graded
Location Style
External
Ring Type
Self-Locking Retaining Ring
Standards
REACH Compliant, RoHS Compliant
Ring Sub-Type
Curved Rim Tooth-Locking

Description

Retaining Ring, System of Measurement Metric, Location Style External, Thickness 0.3 mm, Fits Shaft Diameter 14 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 13.8 mm, Fits Groove Width 1 mm, Fits Groove Depth Not Applicable, Free Inside Diameter 13.7 mm, Free Outside Diameter 20.5 mm, Clearance Diameter Not Applicable, Material Steel, Finish Black Phosphate, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Self-Locking Retaining Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.