External Push-On Retaining Ring, Steel Black Phosphate Finish, 15 mm Shaft Dia, 25 PK

  • Mfr # DTX-15ST PD

  • Zoro # G210609885


product price:  $5.89
/pk 25, $0.24/ea
Sold in multiples of 2 for $11.78

Key Features

Type
External Push-On
Fits Groove Diameter
14.8mm
Material
Steel
Finish
Black Phosphate
Thickness
0.50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTX-15ST PD
Zoro #
G210609885
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
15 mm
Fits Groove Diameter
14.8mm
Thickness
0.50 mm
Free Inside Diameter
14.6 mm
Free Outside Diameter
23 mm
Groove Diameter Tolerance
-0.110 mm
Fits Groove Width
1 mm

Details

Item
Retaining Ring
Type
External Push-On
Material
Steel
Finish
Black Phosphate
System of Measurement
Metric
Standards
REACH Compliant, RoHS Compliant
Ring Type
Self-Locking Retaining Ring
Material Grade/Class
Not Graded
Location Style
External
Ring Sub-Type
Curved Rim Tooth-Locking

Description

Retaining Ring, System of Measurement Metric, Location Style External, Thickness 0.5 mm, Fits Shaft Diameter 15 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 14.8 mm, Fits Groove Width 1 mm, Fits Groove Depth Not Applicable, Free Inside Diameter 14.6 mm, Free Outside Diameter 23 mm, Clearance Diameter Not Applicable, Material Steel, Finish Black Phosphate, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Self-Locking Retaining Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.