Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

External Push-On Retaining Ring, Steel Black Phosphate Finish, 4 mm Shaft Dia, 100 PK

  • Mfr # DTX-4ST PD

  • Zoro # G910610037


product price: $5.19
/pk 100, $0.05/ea
Sold in multiples of 3 for $15.57

Key Features

Type
External Push-On
Fits Groove Diameter
3.9mm
Material
Steel
Finish
Black Phosphate
Thickness
0.25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTX-4ST PD
Zoro #
G910610037
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
4 mm
Fits Groove Diameter
3.9mm
Thickness
0.25 mm
Free Inside Diameter
3.8 mm
Free Outside Diameter
9 mm
Groove Diameter Tolerance
-0.075 mm
Fits Groove Width
0.4 mm

Details

Item
Retaining Ring
Type
External Push-On
Material
Steel
Finish
Black Phosphate
System of Measurement
Metric
Ring Type
Self-Locking Retaining Ring
Location Style
External
Material Grade/Class
Not Graded
Standards
REACH Compliant, RoHS Compliant
Ring Sub-Type
Curved Rim Tooth-Locking

Description

Retaining Ring, System of Measurement Metric, Location Style External, Thickness 0.25 mm, Fits Shaft Diameter 4 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 3.9 mm, Fits Groove Width 0.4 mm, Fits Groove Depth Not Applicable, Free Inside Diameter 3.8 mm, Free Outside Diameter 9 mm, Clearance Diameter Not Applicable, Material Steel, Finish Black Phosphate, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Self-Locking Retaining Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.