Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

External Push-On Retaining Ring, Steel Black Phosphate Finish, 5/16 in Shaft Dia

  • Mfr # TY-031

  • Zoro # G9146560


product price: $0.11
/ea
Sold in multiples of 500 for $55.00

Key Features

Type
External Push-On
Fits Shaft Diameter
5/16 in
Material
Steel
Finish
Black Phosphate
Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TY-031
Zoro #
G9146560
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
5/16 in
Thickness
0.01 in
Free Outside Diameter
0.512"

Details

Item
Retaining Ring
Type
External Push-On
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Thickness Tolerance
±.001

Description

Push-On Retaining Ext,5/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.