External Push-On Retaining Ring, Steel Zinc Plated Finish, 1/8 in Shaft Dia, 100 PK
Mfr # TX-12ST ZD
Zoro # G510609585
product price:Â $10.99
/pk 100, $0.11/eaKey Features
Type
External Push-On
Material
Steel
Finish
Zinc Plated
Thickness
0.01 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TX-12ST ZD
Zoro #
G510609585
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
1/8 in
Thickness
0.01 in
Free Outside Diameter
0.366 in
Clearance Diameter Type
Free OD
Details
Item
Retaining Ring
Type
External Push-On
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thickness Tolerance
+/-0.001 in
Location Style
External
Material Grade/Class
Not Graded
Ring Type
Self-Locking Retaining Ring
Ring Sub-Type
Curved Rim Tooth-Locking
Description
Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.01 in, Fits Shaft Diameter 1/8 in, For Bore Diameter Not Applicable, Fits Groove Diameter Not Applicable, Fits Groove Width Not Applicable, Fits Groove Depth Not Applicable, Free Inside Diameter Not Applicable, Free Outside Diameter 0.366 in, Clearance Diameter Not Applicable, Material Steel, Finish Zinc Plated, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Self-Locking Retaining Ring
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.