External Push-On Retaining Ring, Steel Zinc Plated Finish, 3 mm Shaft Dia

  • Mfr # DTX-003-ZC

  • Zoro # G700443579


product price:  $0.06
/ea
Sold in multiples of 653 for $39.18

Key Features

Type
External Push-On
Fits Shaft Diameter
3 mm
Fits Groove Diameter
2.9mm
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTX-003-ZC
Zoro #
G700443579
UPC #
-
Country of Origin
Multiple

Dimensions

Fits Shaft Diameter
3 mm
Fits Groove Diameter
2.9mm
Thickness
0.25 mm
Free Inside Diameter
2.8mm
Free Outside Diameter
8mm

Details

Item
Retaining Ring
Type
External Push-On
Material
Steel
Finish
Zinc Plated
System of Measurement
Metric

Description

Stamped Rings-Plated. Push-On Ring Reinforced Ext M3 CS ZC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.