Zoro Homepage

External Push-On Retaining Ring, Steel, Zinc Yellow Finish

  • Mfr # TX-043-ZD

  • Zoro # G9146201


product price: $0.16
/ea
Sold in multiples of 250 for $40.00

Key Features

Type
External Push-On
Fits Shaft Diameter
7/16 in
Material
Steel
Finish
Zinc Yellow
Thickness
0.015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TX-043-ZD
Zoro #
G9146201
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
7/16 in
Thickness
0.015 in
Free Outside Diameter
0.737"
Height
0.045

Details

Item
Retaining Ring
Type
External Push-On
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Thickness Tolerance
±.002

Description

Push-On,Retaining Reinforced Ext,7/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.