External Retaining Ring, 18-8 Stainless Steel, Plain Finish, 5 PK

  • Mfr # WSM-87-S02
  • Zoro # G3132062
product price: 
$
6.59
/pk of 5, $1.32/ea

Key Features

Type
External
Fits Groove Diameter
0.821"
Material
18-8 Stainless Steel
Finish
Plain
Thickness
0.042 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WSM-87-S02
Zoro #
G3132062
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
7/8 in
Fits Groove Diameter
0.821"
Thickness
0.042 in
Free Inside Diameter
0.814"
Groove Width Tolerance
+0.003/-0.000 in
Fits Groove Depth
0.027 in
Fits Groove Width
0.046 in
Groove Diameter Tolerance
+/-0.003 in
For Shaft Dia.
7/8 in

Details

Item
Retaining Ring
Type
External
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Meets/Exceeds
ANSI
Radial Wall
0.075 in
Tensile Strength (PSI)
200,000 psi
Thickness Tolerance
+/-0.002 in
Manufacturer Location
Made in USA*
Ring Type
Spiral Retaining Ring
Ring Sub-Type
Heavy-Duty 2 Turn
Material Grade/Class
18-8
Material Quality Standards
ANSI
Pack Size
Small Pack
Location Style
External
Free I.D.
0.814 in
Tensile Strength
200,000 psi
Shell Material
Stainless Steel

Description

Spiral Retaining Ring,0.042 In. Thk,PK5, System of Measurement Inch, Location Style External, Thickness 0.042 in, Fits Shaft Diameter 7/8 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.821 in, Fits Groove Width 0.046 in, Fits Groove Depth 0.027 in, Free Inside Diameter 0.814 in, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength 200,000 psi, Ring Type Spiral Retaining Ring, Material Quality Standards ANSI, Pack Size Small Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.