External Retaining Ring, 18-8 Stainless Steel, Plain Finish

  • Mfr # CG-325SJ
  • Zoro # G3037964
product price: 
$
14.99
/ea

Key Features

Type
External
Fits Groove Diameter
3.076"
Material
18-8 Stainless Steel
Finish
Plain
Thickness
0.093 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CG-325SJ
Zoro #
G3037964
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
3-1/4 in
Fits Groove Diameter
3.076"
Thickness
0.093 in
Free Inside Diameter
3.054"
Fits Groove Depth
0.087 in
Groove Width Tolerance
+0.005/-0.000 in
Fits Groove Width
0.103 in
Groove Diameter Tolerance
+/-0.006 in
For Shaft Dia.
3 1/4 in

Details

Item
Retaining Ring
Type
External
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Meets/Exceeds
ANSI
Radial Wall
0.225 in
Tensile Strength (PSI)
155,000 psi
Thickness Tolerance
+/-0.003 in
Standards
RoHS Compliant
Ring Type
Spiral Retaining Ring
Material Quality Standards
ANSI
Manufacturer Location
Made in USA*
Ring Sub-Type
Heavy-Duty 2 Turn
Material Grade/Class
18-8
Location Style
External
Free I.D.
3.054 in
Tensile Strength
155,000 psi
Shell Material
Stainless Steel

Description

Spiral Retaining Ring,0.093 In. Thk, System of Measurement Inch, Location Style External, Thickness 0.093 in, Fits Shaft Diameter 3 1/4 in, For Bore Diameter Not Applicable, Fits Groove Diameter 3.076 in, Fits Groove Width 0.103 in, Fits Groove Depth 0.087 in, Free Inside Diameter 3.054 in, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength 155,000 psi, Ring Type Spiral Retaining Ring, Material Quality Standards ANSI, Manufacturer Location Made in USA*

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.