External Retaining Ring Assortment, Carbon Steel, Phosphate Finish
Mfr # DISP-E125
Zoro # G9134301
product price: $22.99
/eaKey Features
Type
External
Material
Carbon Steel
Finish
Phosphate
Number of Pieces
125
Number of Sizes
6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DISP-E125
Zoro #
G9134301
UPC #
-
Country of Origin
United States
Dimensions
Number of Sizes
6
Details
Item
Retaining Ring Assortment
Type
External
Material
Carbon Steel
Finish
Phosphate
Number of Pieces
125
Includes
E-062 (10); E-037 (20); E-025 (20); E-012 (30); E-018 (25); E-050 (20)
System of Measurement
Inch
Description
E-Clip,Retaining Ring Kit,CS PH 125pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.