Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

External Retaining Ring Assortment, Carbon Steel, Phosphate Finish

  • Mfr # DISP-E300

  • Zoro # G9134295


product price: $40.19
/ea

Key Features

Type
External
Number of Sizes
12
Finish
Phosphate
Includes
E-015 (20); SE-021 (20); E-018 (40); E-050 (30); E-025 (40); E-012 (30); E-087 (5); E-075 (10); E-062 (15); E-043 (25); SE-031 (30); E-037 (35)
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DISP-E300
Zoro #
G9134295
UPC #
-
Country of Origin
United States

Dimensions

Number of Sizes
12

Details

Type
External
Finish
Phosphate
Includes
E-015 (20); SE-021 (20); E-018 (40); E-050 (30); E-025 (40); E-012 (30); E-087 (5); E-075 (10); E-062 (15); E-043 (25); SE-031 (30); E-037 (35)
Material
Carbon Steel
Item
Retaining Ring Assortment
System of Measurement
Inch
Number of Pieces
300
Ring Type
E-Style Retaining Ring
Location Style
External
Ring Sub-Type
Standard
Material Grade/Class
Ungraded

Description

E-Clip,External,Not Applicable Thk, System of Measurement Inch, Location Style External, Thickness Not Applicable, Fits Shaft Diameter Not Applicable, For Bore Diameter Not Applicable, Fits Groove Diameter Not Applicable, Fits Groove Width Not Applicable, Fits Groove Depth Not Applicable, Free Inside Diameter Not Applicable, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Spring Steel, Finish Black Phosphate, Material Grade/Class Ungraded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.