Shop ROTOR CLIP
See all product information
Create Account
External Retaining Ring Assortment, Carbon Steel, Phosphate Finish
- Mfr # RCDSH824STPA
- Zoro # G2724486
product price:Â
$
49.29
/ea
Key Features
Type
External (Metric)
Material
Carbon Steel
Finish
Phosphate
Number of Pieces
240
Number of Sizes
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RCDSH824STPA
- Zoro #
- G2724486
- UPC #
- 848790020460
- Country of Origin
- United States
- Item
- Retaining Ring Assortment
- Type
- External (Metric)
- Material
- Carbon Steel
- Finish
- Phosphate
- Number of Pieces
- 240
- Meets/Exceeds
- DIN471
- Includes
- (20) 10mm, (20) 12mm, (20) 14mm, (20) 15mm, (20) 16mm, (20) 18mm, (20) 19mm, (20) 20mm, (20) 22mm, (20) 24mm, (20) 8mm, (20) 9mm
- Material Grade/Class
- Ungraded
- Material Quality Standards
- DIN471
- Ring Type
- External Retaining Ring
- Manufacturer Location
- Made in USA*
- Made in North America
- Yes
- Location Style
- External
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Number of Sizes
- 12
Description
Retaining Ring Assortment,240 pcs, Ring Type External Retaining Ring, Material Steel, Finish Black Phosphate, Material Grade/Class Ungraded, Number of Pieces 240, Number of Sizes 12, Location Style External, Made in North America Yes, Manufacturer Location Made in USA*, Material Quality Standards DIN471
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.