Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

External Retaining Ring Assortment, Stainless Steel, Plain Finish

  • Mfr # DISP-E100SS

  • Zoro # G9134216


product price: $40.95
/ea

Key Features

Type
External
Material
Stainless Steel
Finish
Plain
Number of Pieces
100
Number of Sizes
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DISP-E100SS
Zoro #
G9134216
UPC #
-
Country of Origin
United States

Dimensions

Number of Sizes
9

Details

Item
Retaining Ring Assortment
Type
External
Material
Stainless Steel
Finish
Plain
Number of Pieces
100
Includes
E-037-SS (20); E-018-SS (10); E-025-SS (12); E-062-SS (10); E-043-SS (6); E-015-SS (6); SE-021-SS (6); E-050-SS (20); E-012-SS (10)
System of Measurement
Inch

Description

E-Clip,Retaining Ring Kit,SS PL 100pcs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.