External Retaining Ring, Spring Steel Black Phosphate Finish, 20 mm Shaft Dia, 25 PK

  • Mfr # DSR-20ST PD

  • Zoro # G010609665


product price: $7.19
/pk 25, $0.29/ea
Sold in multiples of 2 for $14.38

Key Features

Type
External
Fits Groove Diameter
19mm
Material
Spring Steel
Finish
Black Phosphate
Thickness
1.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSR-20ST PD
Zoro #
G010609665
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
20 mm
Fits Groove Diameter
19mm
Thickness
1.75 mm
Free Inside Diameter
18.5 mm
Groove Diameter Tolerance
+0.000/-0.130 mm
Fits Groove Width
1.85 mm
Fits Groove Depth
0.5 mm

Details

Item
Retaining Ring
Type
External
Material
Spring Steel
Finish
Black Phosphate
System of Measurement
Metric
Thickness Tolerance
+0.000/-0.060 mm
Material Grade/Class
1060-1090
Location Style
External
Ring Type
External Retaining Ring
Ring Sub-Type
Heavy-Duty

Description

Retaining Ring, System of Measurement Metric, Location Style External, Thickness 1.75 mm, Fits Shaft Diameter 20 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 19 mm, Fits Groove Width 1.85 mm, Fits Groove Depth 0.5 mm, Free Inside Diameter 18.5 mm, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Spring Steel, Finish Black Phosphate, Material Grade/Class 1060-1090, Tensile Strength Not Applicable, Ring Type External Retaining Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.