External Retaining Ring, Spring Steel Black Phosphate Finish, 24 mm Shaft Dia, 10 PK

  • Mfr # DSR-24ST PD

  • Zoro # G710609583


product price: $4.99
/pk 10, $0.50/ea

Key Features

Type
External
Fits Groove Diameter
22.9mm
Material
Spring Steel
Finish
Black Phosphate
Thickness
1.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSR-24ST PD
Zoro #
G710609583
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
24 mm
Fits Groove Diameter
22.9mm
Thickness
1.75 mm
Free Inside Diameter
22.2 mm
Groove Diameter Tolerance
+0.000/-0.210 mm
Fits Groove Depth
0.55 mm
Fits Groove Width
1.85 mm

Details

Item
Retaining Ring
Type
External
Material
Spring Steel
Finish
Black Phosphate
System of Measurement
Metric
Thickness Tolerance
+0.000/-0.060 mm
Material Grade/Class
1060-1090
Ring Type
External Retaining Ring
Location Style
External
Ring Sub-Type
Heavy-Duty

Description

Retaining Ring, System of Measurement Metric, Location Style External, Thickness 1.75 mm, Fits Shaft Diameter 24 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 22.9 mm, Fits Groove Width 1.85 mm, Fits Groove Depth 0.55 mm, Free Inside Diameter 22.2 mm, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Spring Steel, Finish Black Phosphate, Material Grade/Class 1060-1090, Tensile Strength Not Applicable, Ring Type External Retaining Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.