External Retaining Ring, Spring Steel Zinc Plated Finish, 1 7/16 in Shaft Dia, 25 PK
Mfr # SH-143ST ZD
Zoro # G210610188
product price:Â $15.55
/pk 25, $0.62/eaKey Features
Type
External
Fits Shaft Diameter
1 7/16 in
Fits Groove Diameter
1.35"
Material
Spring Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SH-143ST ZD
Zoro #
G210610188
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
1 7/16 in
Fits Groove Diameter
1.35"
Thickness
0.05 in
Free Inside Diameter
1.333 in
Groove Diameter Tolerance
+/-0.004 in
Fits Groove Width
0.056 in
Groove Width Tolerance
+/-0.004/0.000 in
Fits Groove Depth
0.044 in
Clearance Diameter
1.79 in
Details
Item
Retaining Ring
Type
External
Material
Spring Steel
Finish
Zinc Plated
System of Measurement
Inch
Material Grade/Class
1060-1090
Thickness Tolerance
+/-0.002 in
Location Style
External
Ring Type
External Retaining Ring
Ring Sub-Type
Standard
Description
Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.05 in, Fits Shaft Diameter 1 7/16 in, For Bore Diameter Not Applicable, Fits Groove Diameter 1.35 in, Fits Groove Width 0.056 in, Fits Groove Depth 0.044 in, Free Inside Diameter 1.333 in, Free Outside Diameter Not Applicable, Clearance Diameter 1.79 in, Material Spring Steel, Finish Zinc Plated, Material Grade/Class 1060-1090, Tensile Strength Not Applicable, Ring Type External Retaining Ring
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.