External Retaining Ring, Spring Steel Zinc Plated Finish, 25 mm Shaft Dia, 25 PK

  • Mfr # DSH-25ST Z3X

  • Zoro # G610609713


product price:  $9.49
/pk 25, $0.38/ea

Key Features

Type
External
Fits Groove Diameter
23.9mm
Material
Spring Steel
Finish
Zinc Plated
Thickness
1.20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DSH-25ST Z3X
Zoro #
G610609713
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
25 mm
Fits Groove Diameter
23.9mm
Thickness
1.20 mm
Free Inside Diameter
23.2 mm
Groove Diameter Tolerance
+0.000/-0.210 mm
Fits Groove Depth
0.55 mm
Fits Groove Width
1.3 mm

Details

Item
Retaining Ring
Type
External
Material
Spring Steel
Finish
Zinc Plated
System of Measurement
Metric
Ring Type
External Retaining Ring
Thickness Tolerance
+0.000/-0.060 mm
Location Style
External
Material Grade/Class
1060-1090
Ring Sub-Type
Standard

Description

Retaining Ring, System of Measurement Metric, Location Style External, Thickness 1.2 mm, Fits Shaft Diameter 25 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 23.9 mm, Fits Groove Width 1.3 mm, Fits Groove Depth 0.55 mm, Free Inside Diameter 23.2 mm, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Spring Steel, Finish Zinc Plated, Material Grade/Class 1060-1090, Tensile Strength Not Applicable, Ring Type External Retaining Ring

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.