External Retaining Ring, Spring Steel Zinc Plated Finish, 34 mm Shaft Dia, 10 PK

  • Mfr # DSH-34ST Z3X

  • Zoro # G210609854


product price:  $10.45
/pk 10, $1.05/ea
Sold in multiples of 2 for $20.90

Key Features

Type
External
Fits Groove Diameter
32.3mm
Material
Spring Steel
Finish
Zinc Plated
Thickness
1.50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSH-34ST Z3X
Zoro #
G210609854
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
34 mm
Fits Groove Diameter
32.3mm
Thickness
1.50 mm
Free Inside Diameter
31.5 mm
Fits Groove Width
1.6 mm
Fits Groove Depth
0.85 mm
Groove Diameter Tolerance
+0.000/-0.250 mm

Details

Item
Retaining Ring
Type
External
Material
Spring Steel
Finish
Zinc Plated
System of Measurement
Metric
Ring Type
External Retaining Ring
Thickness Tolerance
+0.000/-0.060 mm
Location Style
External
Material Grade/Class
1060-1090
Ring Sub-Type
Standard

Description

Retaining Ring, System of Measurement Metric, Location Style External, Thickness 1.5 mm, Fits Shaft Diameter 34 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 32.3 mm, Fits Groove Width 1.6 mm, Fits Groove Depth 0.85 mm, Free Inside Diameter 31.5 mm, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Spring Steel, Finish Zinc Plated, Material Grade/Class 1060-1090, Tensile Strength Not Applicable, Ring Type External Retaining Ring

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.