External Retaining Ring, Spring Steel Zinc Plated Finish, 36 mm Shaft Dia, 10 PK

  • Mfr # DSH-36ST Z3X

  • Zoro # G510609806


product price:  $11.49
/pk 10, $1.15/ea

Key Features

Type
External
Fits Groove Diameter
34mm
Material
Spring Steel
Finish
Zinc Plated
Thickness
1.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSH-36ST Z3X
Zoro #
G510609806
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
36 mm
Fits Groove Diameter
34mm
Thickness
1.75 mm
Free Inside Diameter
33.2 mm
Fits Groove Width
1.85 mm
Fits Groove Depth
1 mm
Groove Diameter Tolerance
+0.000/-0.250 mm

Details

Item
Retaining Ring
Type
External
Material
Spring Steel
Finish
Zinc Plated
System of Measurement
Metric
Material Grade/Class
1060-1090
Ring Type
External Retaining Ring
Location Style
External
Thickness Tolerance
+0.000/-0.060 mm
Ring Sub-Type
Standard

Description

Retaining Ring, System of Measurement Metric, Location Style External, Thickness 1.75 mm, Fits Shaft Diameter 36 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 34 mm, Fits Groove Width 1.85 mm, Fits Groove Depth 1 mm, Free Inside Diameter 33.2 mm, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Spring Steel, Finish Zinc Plated, Material Grade/Class 1060-1090, Tensile Strength Not Applicable, Ring Type External Retaining Ring

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.