External Retaining Ring, Spring Steel Zinc Plated Finish, 6 mm Shaft Dia, 100 PK
Mfr # DSH-6ST Z3X
Zoro # G210610157
product price:Â $7.69
/pk 100, $0.08/ea
Sold in multiples of 2 for $15.38
Key Features
Type
External
Fits Shaft Diameter
6 mm
Fits Groove Diameter
5.7mm
Material
Spring Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DSH-6ST Z3X
Zoro #
G210610157
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
6 mm
Fits Groove Diameter
5.7mm
Thickness
0.70 mm
Free Inside Diameter
5.6 mm
Groove Diameter Tolerance
+0.000/-0.040 mm
Fits Groove Width
0.8 mm
Fits Groove Depth
0.15 mm
Details
Item
Retaining Ring
Type
External
Material
Spring Steel
Finish
Zinc Plated
System of Measurement
Metric
Material Grade/Class
1060-1090
Location Style
External
Ring Type
External Retaining Ring
Thickness Tolerance
+0.000/-0.050 mm
Ring Sub-Type
Standard
Description
Retaining Ring, System of Measurement Metric, Location Style External, Thickness 0.7 mm, Fits Shaft Diameter 6 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 5.7 mm, Fits Groove Width 0.8 mm, Fits Groove Depth 0.15 mm, Free Inside Diameter 5.6 mm, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Spring Steel, Finish Zinc Plated, Material Grade/Class 1060-1090, Tensile Strength Not Applicable, Ring Type External Retaining Ring
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.