Shop ROTOR CLIP
See all product information
Create Account
External Retaining Ring, Stainless Steel Plain Finish, 1 5/8 in Shaft Dia, 5 PK
- Mfr # CL-162SJ
- Zoro # G310607361
product price:Â
$
9.39
/pk of 5, $1.88/ea
Sold in multiples of 2Â pks for
$18.78
Key Features
Type
External
Fits Groove Diameter
1.568"
Material
Stainless Steel
Finish
Plain
Thickness
0.031 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CL-162SJ
- Zoro #
- G310607361
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fits Shaft Diameter
- 1 5/8 in
- Fits Groove Diameter
- 1.568"
- Thickness
- 0.031 in
- Free Inside Diameter
- 1.55 in
- Groove Width Tolerance
- +/-0.003/0.000 in
- Groove Diameter Tolerance
- +/-0.005 in
- Fits Groove Depth
- 0.029 in
- Fits Groove Width
- 0.039 in
Details
- Item
- Retaining Ring
- Type
- External
- Material
- Stainless Steel
- Finish
- Plain
- System of Measurement
- Inch
- Ring Type
- Spiral Retaining Ring
- Standards
- REACH Compliant, RoHS Compliant
- Thickness Tolerance
- +/-0.002 in
- Material Grade/Class
- 18-8
- Location Style
- External
- Ring Sub-Type
- Light-Duty
- Shell Material
- Stainless Steel
Description
Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.031 in, Fits Shaft Diameter 1 5/8 in, For Bore Diameter Not Applicable, Fits Groove Diameter 1.568 in, Fits Groove Width 0.039 in, Fits Groove Depth 0.029 in, Free Inside Diameter 1.55 in, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength Not Applicable, Ring Type Spiral Retaining Ring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.