External Retaining Ring, Stainless Steel Plain Finish, 1 in Shaft Dia, 5 PK
- Mfr # CL-100SJ
- Zoro # G210607188
product price:Â
$
4.99
/pk of 5, $1.00/ea
Sold in multiples of 3Â pks for
$14.97
Key Features
Type
External
Fits Groove Diameter
0.958"
Material
Stainless Steel
Finish
Plain
Thickness
0.021 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL-100SJ
- Zoro #
- G210607188
- UPC #
- -
- Country of Origin
- United States
- Item
- Retaining Ring
- Type
- External
- Material
- Stainless Steel
- Finish
- Plain
- System of Measurement
- Inch
- Material Grade/Class
- 18-8
- Location Style
- External
- Thickness Tolerance
- +/-0.0015 in
- Ring Type
- Spiral Retaining Ring
- Standards
- REACH Compliant, RoHS Compliant
- Ring Sub-Type
- Light-Duty
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Fits Shaft Diameter
- 1 in
- Fits Groove Diameter
- 0.958"
- Thickness
- 0.021 in
- Free Inside Diameter
- 0.949 in
- Fits Groove Depth
- 0.021 in
- Groove Width Tolerance
- +/-0.002/0.000 in
- Groove Diameter Tolerance
- +/-0.003 in
- Fits Groove Width
- 0.026 in
Description
Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.021 in, Fits Shaft Diameter 1 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.958 in, Fits Groove Width 0.026 in, Fits Groove Depth 0.021 in, Free Inside Diameter 0.949 in, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength Not Applicable, Ring Type Spiral Retaining Ring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.