External Retaining Ring, Stainless Steel Plain Finish, 1 in Shaft Dia, 5 PK
Mfr # CM-100SJ
Zoro # G110607448
product price: $5.99
/pk 5, $1.20/eaSold in multiples of 2 for $11.98
Key Features
Type
External
Fits Shaft Diameter
1 in
Fits Groove Diameter
0.957"
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CM-100SJ
Zoro #
G110607448
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
1 in
Fits Groove Diameter
0.957"
Thickness
0.037 in
Free Inside Diameter
0.946 in
Fits Groove Width
0.042 in
Fits Groove Depth
0.021 in
Details
Item
Retaining Ring
Type
External
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Material Grade/Class
18-8
Ring Type
Spiral Retaining Ring
Location Style
External
Ring Sub-Type
Medium-Duty
Description
Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.037 in, Fits Shaft Diameter 1 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.957 in, Fits Groove Width 0.042 in, Fits Groove Depth 0.021 in, Free Inside Diameter 0.946 in, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength Not Applicable, Ring Type Spiral Retaining Ring, Ring Sub-Type Medium-Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.