External Retaining Ring, Stainless Steel, Plain Finish, 10 PK

  • Mfr # SH-56SS
  • Zoro # G3316853
product price: 
$
7.59
/pk of 10, $0.76/ea

Key Features

Type
External
Fits Shaft Diameter
9/16 in
Fits Groove Diameter
0.53"
Material
Stainless Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SH-56SS
Zoro #
G3316853
UPC #
848790023768
Country of Origin
United States

Dimensions

Fits Shaft Diameter
9/16 in
Fits Groove Diameter
0.53"
Thickness
0.035 in
Free Inside Diameter
0.521"
Hole Dia.
0.047 in
Clearance Dia. (Expanded)
0.82 in
Fits Groove Depth
0.016 in
Groove Width Tolerance
+0.003/-0.000 in
Fits Groove Width
0.039 in
Clearance Dia. (Released)
0.79 in
Clearance Diameter
0.82 in
Clearance Diameter Type
Expanded
Groove Diameter Tolerance
+/-0.002 in
For Shaft Dia.
9/16 in

Details

Item
Retaining Ring
Type
External
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Meets/Exceeds
ASME
Thickness Tolerance
+/-0.002 in
Tensile Strength (PSI)
120,000 psi
Rockwell Hardness
RC44-51
Standards
REACH Compliant, RoHS Compliant
Ring Type
External Retaining Ring
Ring Sub-Type
Standard
Location Style
External
Manufacturer Location
Made in USA*
Material Grade/Class
18-8
Material Quality Standards
ASME
Free I.D.
0.521 in
Tensile Strength
120,000 psi
Shell Material
Stainless Steel

Description

Retaining Ring,External,0.035 In. Thk,PK10, System of Measurement Inch, Location Style External, Thickness 0.035 in, Fits Shaft Diameter 9/16 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.53 in, Fits Groove Width 0.039 in, Fits Groove Depth 0.016 in, Free Inside Diameter 0.521 in, Clearance Diameter 0.82 in, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength 120,000 psi, Ring Type External Retaining Ring, Clearance Diameter Type Expanded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.